Square D (Schneider Electric) NSYCVF85M115PF ClimaSys™ Fan with Filter, 125 mm, 115V AC | Graybar Store
Square D (Schneider Electric) - ClimaSys™ Fan with Filter, 125 mm, 115V AC - NSYCVF85M115PF
+ / - Hover over image to Zoom
Other Views

    ClimaSys™ Fan with Filter, 125 mm, 115V AC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCVF85M115PF
    SKU: 25414538
    $219.67
    Checking Pricing
         
    Color:Grey
    Size:125 L x 125 H (Cut out dimensions) mm
    Voltage (Volts):115
    Material:ASA PC Thermoplastic
    Depth:62 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCVF85M115PF
    • Color Grey
    • Size 125 L x 125 H (Cut out dimensions) mm
    • Voltage (Volts) 115
    • Type Fan With Filter
    • Brand ClimaSys
    • Depth 62 mm
    • Material ASA PC Thermoplastic
    • For Use With IP54, IP 55 Enclosures
    • Country of Origin FR - France
    Product Overview:
    ClimaSys™ Forced Vent, ASA PC Thermoplastic, Size: 125 L x 125 H (Cut out dimensions) mm, Gray