Square D (Schneider Electric) 9002AW124 Foot Switch Fully Shielded | Graybar Store
Square D (Schneider Electric) - Foot Switch Fully Shielded - 9002AW124
+ / - Hover over image to Zoom
Other Views

    Foot Switch Fully Shielded

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW124
    SKU: 88248690
    $977.39
    Checking Pricing
         
    Amperage Rating:10 A
    Voltage Rating:600 V AC/V DC
    Additional Features:Oversized Pedal Shield; Safety Door; Side Shield
    Use With:9002 Series Foot Switch
    Action:Mechanical Latch; Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW124
    • Additional Features Oversized Pedal Shield; Safety Door; Side Shield
    • Amperage Rating 10 A
    • NEMA Style 2; 4; 13
    • Use With 9002 Series Foot Switch
    • Voltage Rating 600 V AC/V DC
    • Action Mechanical Latch; Spring Return
    Product Overview:
    Square D™ 9002 Foot Switch, Action: Mechanical Latch; Spring Return, Amperage Rating: 10 A, NEMA Style: 2; 4; 13, Voltage Rating: 600 V AC/V DC