Square D (Schneider Electric) 9002AW14 FOOT SWITCH 600VAC .6AMP+OPTIONS | Graybar Store
Square D (Schneider Electric) - FOOT SWITCH 600VAC .6AMP+OPTIONS - 9002AW14
+ / - Hover over image to Zoom
Other Views

    FOOT SWITCH 600VAC .6AMP+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW14
    SKU: 88248692
    $570.41
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:DPDT
    Additional Options:Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW14
    • Additional Options Spring Return
    • Additional Features DPDT
    • Amperage Rating 5
    • NEMA Style 41309
    • Voltage Rating 600
    Product Overview:
    DPDT 5A 600V foot switch with pedal/side shields and spring return.