Square D (Schneider Electric) 9002AW11 FOOT SWITCH 1 POLE WITHOUT COVER | Graybar Store
Square D (Schneider Electric) - FOOT SWITCH 1 POLE WITHOUT COVER - 9002AW11
+ / - Hover over image to Zoom
Other Views

    FOOT SWITCH 1 POLE WITHOUT COVER

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW11
    SKU: 88248686
    $622.37
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:SPST
    Additional Options:Maintained Contact-Push On/Push Off
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW11
    • Additional Options Maintained Contact-Push On/Push Off
    • Additional Features SPST
    • Amperage Rating 5
    • NEMA Style 41309
    • Voltage Rating 600
    Product Overview:
    SPST 5A 600V unshielded foot switch with spring return with mechanical latch.