Pentair Hoffman AASHLF1218 Folding Shelf, Large, Steel, 12 in. | Graybar Store
Pentair Hoffman - Folding Shelf, Large, Steel, 12 in. - AASHLF1218
+ / - Hover over image to Zoom
Other Views

    Folding Shelf, Large, Steel, 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AASHLF1218
    SKU: 99711904
    $292.06
    Checking Pricing
         
    Height (Inches):10.15 in.
    Color:White
    Depth (Inches):18 in.
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AASHLF1218
    • Color White
    • Type Folding Shelf
    • Depth (Inches) 18 in.
    • Height (Inches) 10.15 in.
    • Width (Inches) 12 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Folding Shelf, White, Steel, Width (Inches): 12 in