L. H. Dottie LBK Folding Lock-Back Razor Knife | Graybar Store
L. H. Dottie - Folding Lock-Back Razor Knife - LBK
+ / - Hover over image to Zoom
Other Views

    Folding Lock-Back Razor Knife

    Manufacturer: L. H. Dottie
    Manufacturer #: LBK
    SKU: 25321973
    $29.38
    Checking Pricing
         
    Blade Length (Inches):2-1/2
    Blade Type:Utility
    Overall Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LBK
    • Blade Length (Inches) 2-1/2
    • Blade Type Utility
    Product Overview:
    Dottie L H Company LBK PC 6510 Razor Knife, Folding, Lock-Back, 6-1/2 IN Overall Length, 4 IN Handle Length, Number Of Blades: 6, ABS Handle