Greenlee 0652-25 Old Timer® Folding-Drop Knife, 5.75 in. | Graybar Store
Greenlee - Old Timer® Folding-Drop Knife, 5.75 in. - 0652-25
+ / - Hover over image to Zoom
Other Views

    Old Timer® Folding-Drop Knife, 5.75 in.

    Manufacturer: Greenlee
    Manufacturer #: 0652-25
    SKU: 25398306
    $38.77
    Checking Pricing
         
    Length (Inches):5.75
    Tool Application:Stripping and Cutting; Tough Cutting Jobs
    Overall Length (Inches):5.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0652-25
    • Overall Length (Inches) 5.75
    • Tool Application Stripping and Cutting; Tough Cutting Jobs
    • Length (Inches) 5.75
    Product Overview:
    Old Timer® Folding-Drop Knife, Tool Application: Stripping and Cutting; Tough Cutting Jobs, Length (Inches): 5.75, Overall Length (Inches): 5.75 in