3M 49-4X20 Foil Tape | Graybar Store
3M - Foil Tape - 49-4X20
+ / - Hover over image to Zoom
Other Views

    Foil Tape

    Manufacturer: 3M
    Manufacturer #: 49-4X20
    SKU: 88177564
    $22.07
    Checking Pricing
         
    Color:Silver
    Length:20 ft.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 49-4X20
    • Color Silver
    • Adhesive Type Acrylic
    • Length 20 ft.
    • Temperature Rating -65 to 300 â°F
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotch® Foil Tape, Aluminum, Silver, Adhesive Type: Acrylic, Temperature Rating: -65 to 300 °F