CRC Industries 03410 TrueTap® Foamy Foaming Cutting Fluid | Graybar Store
CRC Industries - TrueTap® Foamy Foaming Cutting Fluid - 03410
+ / - Hover over image to Zoom
Other Views

    TrueTap® Foamy Foaming Cutting Fluid

    Manufacturer: CRC Industries
    Manufacturer #: 03410
    SKU: 22014901
    $15.37
    Checking Pricing
         
    Color:Amber
    Size:13 oz
    Package Quantity:12 per Case
    Material:Chlorinated Paraffin; Glycerol Esters of Fatty Acids; Liquefied Petroleum Gas
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03410
    • Color Amber
    • Size 13 oz
    • Application Aluminum Sheets; Bolt Holes; Chains; Conduits; Drilling; Gears; Housings; Pipes; Reaming Metal Parts; Sawing; Screws; Shearing; Strapping; Tapping;
    • Type Foaming Cutting Fluid
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • Package Quantity 12 per Case
    • Material Chlorinated Paraffin; Glycerol Esters of Fatty Acids; Liquefied Petroleum Gas
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TrueTap® Foaming Cutting Fluid, Size: 13 oz, Package Quantity: 12 per Case, Amber, Chlorinated Paraffin; Glycerol Esters of Fatty Acids; Liquefied Petroleum Gas, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable