Panduit P32W2A2-100-7 Panduit Double Sided Foam Tape | Graybar Store
Panduit - Panduit Double Sided Foam Tape - P32W2A2-100-7
+ / - Hover over image to Zoom
Other Views

    Panduit Double Sided Foam Tape

    Manufacturer: Panduit
    Manufacturer #: P32W2A2-100-7
    SKU: 88198547
    $19.74
    Checking Pricing
         
    Color:White
    Dimensions:1 in W x 7 yd L
    Material:Acrylic Foam
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P32W2A2-100-7
    • Color White
    • Dimensions 1 in W x 7 yd L
    • Type Foam Tape
    • Temperature Rating 180 â°F
    Product Overview:
    Pan-Way® Foam Tape, Dimensions: 1 in W x 7 yd L, Acrylic Foam, White, Thickness: 1/32 in, Temperture Rating: 180 °F