Ideal Industries 31-321 Foam Carrier | Graybar Store
Ideal Industries - Foam Carrier - 31-321
+ / - Hover over image to Zoom
Other Views

    Foam Carrier

    Manufacturer: Ideal Industries
    Manufacturer #: 31-321
    SKU: 88135041
    $17.04
    Checking Pricing
         
    Conduit Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-321
    • Conduit Size (Inches) 2 in.
    • Materials Foam
    • For Use With Blower or Vacuum System
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Foam carrier for 2 inch conduit
    • Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit
    • Durable foam construction for repeated use and long life
    • For use with any type of blower or vacuum system