Bussmann (Eaton) FNA-1/10 FNA Series 1/10A 250V Time Delay Supplemental Pin Indication Fuse | Graybar Store
Bussmann (Eaton) - FNA Series 1/10A 250V Time Delay Supplemental Pin Indication Fuse - FNA-1/10
+ / - Hover over image to Zoom
Other Views

    FNA Series 1/10A 250V Time Delay Supplemental Pin Indication Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNA-1/10
    SKU: 88050488
    $23.45
    Checking Pricing
         
    Amps:1/10A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNA-1/10
    • Amps 1/10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Pin Indication Fuse
    Product Overview:
    FNA Series 1/10A 250V time delay supplemental pin indication fuse.
    Bussmann FNA fuses have a pin indicator providing visual identification of failed circuits, resulting in reduced circuit downtime. Time-delay response allows close sizing on control transformers and relays.