American Fittings FLX100 FMC Connector Fitting | Graybar Store
American Fittings - FMC Connector Fitting - FLX100
+ / - Hover over image to Zoom
Other Views

    FMC Connector Fitting

    Manufacturer: American Fittings
    Manufacturer #: FLX100
    SKU: 25816104
    $4.11
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX100
    • Connection Type NPS Thread
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex connector™ FMC Connector Fitting, Steel, Trade Size (Inches): 1 in, Throat Type: Non-Insulated, Connection Type: NPS Thread, Zinc-Plated