American Fittings FLX10090B FMC Connector Fitting | Graybar Store
American Fittings - FMC Connector Fitting - FLX10090B
+ / - Hover over image to Zoom
Other Views

    FMC Connector Fitting

    Manufacturer: American Fittings
    Manufacturer #: FLX10090B
    SKU: 25811765
    $15.37
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX10090B
    • Bend (Degree) 90
    • Connection Type Threaded
    • Materials Solid Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex™ Flex FMC Connector Fitting, Solid Steel, Trade Size (Inches): 1 in, Throat Type: Insulated, Connection Type: Threaded