American Fittings FLX75B FMC Connector Fitting | Graybar Store
American Fittings - FMC Connector Fitting - FLX75B
+ / - Hover over image to Zoom
Other Views

    FMC Connector Fitting

    Manufacturer: American Fittings
    Manufacturer #: FLX75B
    SKU: 25811753
    $3.80
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # FLX75B
    • Connection Type Threaded
    • Finish Electro-Plated Zinc
    • Materials Alloy Steel
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPEC-flex™ Flex FMC Connector Fitting, Alloy Steel, Trade Size (Inches): 3/4 in, Throat Type: Insulated, Connection Type: Threaded, Zinc Electro-Plated