Bridgeport Fittings 571-DC2 Connector, Zinc Die Cast, Armored Cable/Flexible Metallic Conduit, 1/2 in. | Graybar Store
Bridgeport Fittings - Connector, Zinc Die Cast, Armored Cable/Flexible Metallic Conduit, 1/2 in. - 571-DC2
+ / - Hover over image to Zoom
Other Views

    Connector, Zinc Die Cast, Armored Cable/Flexible Metallic Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 571-DC2
    SKU: 22124013
    $1.06
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 571-DC2
    • Connection Type U Shape
    • Finish Ball Burnished and Mirror Smooth
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With Armored Cable; Metal Clad Cable; Steel/Aluminum Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    FMC/AC/MC Connector, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Non-Insulated, Connection Type: U Shape, Ball Burnished; Mirror Smooth; Zinc Electro-Plated (Strap)