Intermatic FM1D50A-120 FM1D20 Series One-Circuit Electronic Time Switches | Graybar Store
Intermatic - FM1D20 Series One-Circuit Electronic Time Switches - FM1D50A-120
+ / - Hover over image to Zoom
Other Views

    FM1D20 Series One-Circuit Electronic Time Switches

    Manufacturer: Intermatic
    Manufacturer #: FM1D50A-120
    SKU: 25264445
    $234.35
    Checking Pricing
         
    Voltage (Volts):208/240
    Amps:16 A
    Additional Features:DIN Rail Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FM1D50A-120
    • Voltage (Volts) 208/240
    • Additional Features DIN Rail Mount
    • Amps 16 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 208/240V, 50/60Hz