Intermatic FM1D20-120U FM1D20 Series One-Circuit Electronic Time Switches | Graybar Store
Intermatic - FM1D20 Series One-Circuit Electronic Time Switches - FM1D20-120U
+ / - Hover over image to Zoom
Other Views

    FM1D20 Series One-Circuit Electronic Time Switches

    Manufacturer: Intermatic
    Manufacturer #: FM1D20-120U
    SKU: 25264431
    $182.80
    Checking Pricing
         
    Voltage (Volts):120
    Amps:16 A
    Additional Features:Manual override
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FM1D20-120U
    • Voltage (Volts) 120
    • Additional Features Manual override
    • Amps 16 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24-Hour/7-Day Electronic Timer Module, 120VAC