Intermatic FM1STUZ-120U FM1 Series Electromechanical Timer Module | Graybar Store
Intermatic - FM1 Series Electromechanical Timer Module - FM1STUZ-120U
+ / - Hover over image to Zoom
Other Views

    FM1 Series Electromechanical Timer Module

    Manufacturer: Intermatic
    Manufacturer #: FM1STUZ-120U
    SKU: 25200010
    $47.82
    Checking Pricing
         
    Voltage (Volts):120
    Amps:21 A
    Additional Features:No Override
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FM1STUZ-120U
    • Voltage (Volts) 120
    • Additional Features No Override
    • Amps 21 A
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    24-Hour Electromechanical Timer Module, 21A, SPDT, 120V