Cooper Lighting (Eaton) FMLED20WH840PR Metalux® Flushmount Fixture, LED, 120V, 4000K, 20 in. Diameter | Graybar Store
Cooper Lighting (Eaton) - Metalux® Flushmount Fixture, LED, 120V, 4000K, 20 in. Diameter - FMLED20WH840PR
+ / - Hover over image to Zoom
Other Views

    Metalux® Flushmount Fixture, LED, 120V, 4000K, 20 in. Diameter

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FMLED20WH840PR
    SKU: 25689871
    $80.77
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Color:White
    Voltage Rating:120 V
    Diameter:20 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FMLED20WH840PR
    • Color White
    • Color Temperature (Kelvin) 4000
    • Housing Material Steel
    • Lamp Type LED
    • Voltage 120
    • Voltage Rating 120 V
    • Diameter 20 in
    • SAP Material Type ZSTD
    Product Overview:
    Metalux® FM LED Round Flushmount Fixture, Voltage Rating: 120 V, White, Color Temperature (Kelvin): 4000 K, Lamp Type: LED, Diameter: 20 in