Quiktron (Legrand) 2212-60049-003 Flying Lead 3.5mm; VGA (HD15) | Graybar Store
Quiktron (Legrand) - Flying Lead 3.5mm; VGA (HD15) - 2212-60049-003
+ / - Hover over image to Zoom
Other Views

    Flying Lead 3.5mm; VGA (HD15)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2212-60049-003
    SKU: 25477528
    $23.01
    Checking Pricing
         
    Cable Length (Feet):3.0
    Cable Type:Flying Lead
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2212-60049-003
    • Cable Type Flying Lead
    • Cable Length (Feet) 3.0
    • Country of Origin CN - China
    Product Overview:
    Quiktron® 2212 Flying Lead, Cable Type: Flying Lead, Cable Length (Feet): 3, Connector Type: 3.5mm; VGA (HD15)