Philips Day-Brite LF4FR3940UDZT Fluxstream Linear Strip Fixture, LED, 0-10v Dimming Driver | Graybar Store
Philips Day-Brite - Fluxstream Linear Strip Fixture, LED, 0-10v Dimming Driver - LF4FR3940UDZT
+ / - Hover over image to Zoom
Other Views

    Fluxstream Linear Strip Fixture, LED, 0-10v Dimming Driver

    Manufacturer: Philips Day-Brite
    Manufacturer #: LF4FR3940UDZT
    SKU: 25695342
    $134.75
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # LF4FR3940UDZT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility LF4
    • Housing Installation New Construction
    • Lamp Type LED
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Flux Stream, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, LF4, Lamp Type: LED