Ideal Industries 777121 Flushed Indicator Light, 125V | Graybar Store
Ideal Industries - Flushed Indicator Light, 125V - 777121
+ / - Hover over image to Zoom
Other Views

    Flushed Indicator Light, 125V

    Manufacturer: Ideal Industries
    Manufacturer #: 777121
    SKU: 25055746
    $7.10
    Checking Pricing
         
    Color:Red
    Voltage (Volts):125
    Additional Features:Flushed Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 777121
    • Color Red
    • Voltage (Volts) 125
    • Additional Features Flushed Lens
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Indicator Light Flush/Transparent Lens, 125 Volt AC, 1.3 Watt, 2 Milli-Amp, Neon, Red