Pentair Hoffman F44GTGV Type 1 WireWay 90 Degree Flushed Tee | Graybar Store
Pentair Hoffman - Type 1 WireWay 90 Degree Flushed Tee - F44GTGV
+ / - Hover over image to Zoom
Other Views

    Type 1 WireWay 90 Degree Flushed Tee

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GTGV
    SKU: 97100687
    $72.71
    Checking Pricing
         
    Height (Inches):4
    Length:6 in.
    Width (Inches):4
    Brand or Series:Hoffman
    Dimensions:4 W x 6 L x 4 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GTGV
    • Dimensions 4 W x 6 L x 4 H in
    • Brand or Series Hoffman
    • Height (Inches) 4
    • Length 6 in.
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flush Tee, Dimensions: 4 W x 6 L x 4 H in, Length: 6 in, NEMA Ratings: 1, Galvanized Steel
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts