Wiremold (Legrand) RC7ATCBK Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated, 3 in. Core | Graybar Store
Wiremold (Legrand) - Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated, 3 in. Core - RC7ATCBK
+ / - Hover over image to Zoom
Other Views

    Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated, 3 in. Core

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC7ATCBK
    SKU: 22041405
    $213.78
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):3 in.
    Fire Rating (Hours):2 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC7ATCBK
    • Mounting Style Flush
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 3 in.
    • Cover Mounting 3 in
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • Fire Rating (Hours) 2 hr.
    • Series Chicago Approved
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flush style poke-through assembly with (4) 20A receptacles, (1) 3/4 in. conduit entry and 3 in. core black trim.
    • Prewired 20A duplex receptacle can be wired as standard duplex or isolated ground
    • Includes (2) Cat6 TechChoice discrete keystone connectors, (2) Ortronics TracJack adpaters and (2) Wiremold Open System adapters
    • Not designed to work with bare concrete or terrazzo
    • Floor covering thickness 1/8 inch minimum
    • RC7 Series poke-thru devices require a 3-1/16 inch diameter hole