Wiremold (Legrand) EFB610BTBK Flush Style Cover | Graybar Store
Wiremold (Legrand) - Flush Style Cover - EFB610BTBK
+ / - Hover over image to Zoom
Other Views

    Flush Style Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB610BTBK
    SKU: 25464768
    $532.36
    Checking Pricing
         
    Opening:1
    Color:Black
    No. of Gangs:6
    Shape:Rectangular
    Use With:Evolution Series 6-Gang Floor Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB610BTBK
    • Color Black
    • No. of Gangs 6
    • Opening 1
    • Shape Rectangular
    • Material Aluminum
    • Use With Evolution Series 6-Gang Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wiremold® Evolution Flush Style Cover, Shape: Rectangular, Aluminum, Black, Opening: 1