Allen Tel ATBK-CX Flush Stainless Steel Faceplate with .5 Inch Hole | Graybar Store
Allen Tel - Flush Stainless Steel Faceplate with .5 Inch Hole - ATBK-CX
+ / - Hover over image to Zoom
Other Views

    Flush Stainless Steel Faceplate with .5 Inch Hole

    Manufacturer: Allen Tel
    Manufacturer #: ATBK-CX
    SKU: 94035815
    $2.49
    Checking Pricing
         
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK-CX
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A flush, stainless steel faceplate.
    • Stainless steel wall plate for coax