Allen Tel AT105P-15 Flush Single Outlet Faceplate | Graybar Store
Allen Tel - Flush Single Outlet Faceplate - AT105P-15
+ / - Hover over image to Zoom
Other Views

    Flush Single Outlet Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT105P-15
    SKU: 94007220
    $1.17
    Checking Pricing
         
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT105P-15
    • Color White
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A single port white faceplate designed for the AT105 series IDC jacks.
    • The AT105P is designed for the AT105 series IDC jacks
    • Includes mounting screws
    • Constructed of flame retardant plastic meeting UL 94 V.O.