Hubbell Wiring Device - Kellems HBL9315 Flush Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Flush Receptacle - HBL9315
+ / - Hover over image to Zoom
Other Views

    Flush Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9315
    SKU: 88127855
    $39.39
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:277 V AC
    Color:Black
    NEMA Rating:NEMA 7-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9315
    • Color Black
    • Amperage 30A
    • Ground Grounded
    • Materials Reinforced Thermoplastic Polyester
    • NEMA Rating NEMA 7-30R
    Product Overview:
    Flush Receptacle, Voltage Rating: 277 V ac, Amperage: 30 A, Black, NEMA 7 to 30R, Reinforced Thermoplastic Polyester