Hubbell Wiring Device - Kellems S5020 Flush Plug | Graybar Store
Hubbell Wiring Device - Kellems - Flush Plug - S5020
+ / - Hover over image to Zoom
Other Views

    Flush Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S5020
    SKU: 88129003
    $19.38
    Checking Pricing
         
    Opening:2
    Use With:Floor Boxes
    Mounting Type:Screw
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S5020
    • Mounting Type Screw
    • Opening 2
    • Material Brass
    • Use With Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush Plug, Brass, Opening: 2, Mounting Type: Screw Mount