Leviton 8430 Flush Mounting Receptacle | Graybar Store
Leviton - Flush Mounting Receptacle - 8430
+ / - Hover over image to Zoom
Other Views

    Flush Mounting Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8430
    SKU: 99487995
    $87.16
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V
    Color:Black
    NEMA Rating:NEMA 15-30R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8430
    • Color Black
    • Amperage 30A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 15-30R; WD-6
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flush Mounting Receptacle, 250V, 30A, Black, 3P4W, NEMA 15 30R, WD 6, Nylon