Leviton 5373 Flush Mounting Receptacle | Graybar Store
Leviton - Flush Mounting Receptacle - 5373
+ / - Hover over image to Zoom
Other Views

    Flush Mounting Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5373
    SKU: 88156832
    $16.49
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA 5-50R; WD-60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5373
    • Color Black
    • Amperage 50A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-50R; WD-60
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flush Mounting Receptacle, 125V, 50A, Black, 2P3W, NEMA 5 50R, WD 60, Nylon