Square D (Schneider Electric) ZB4BZ011 Flush Mounting Kit for 22 mm Pushbuttons | Graybar Store
Square D (Schneider Electric) - Flush Mounting Kit for 22 mm Pushbuttons - ZB4BZ011
+ / - Hover over image to Zoom
Other Views

    Flush Mounting Kit for 22 mm Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ011
    SKU: 22088348
    $17.03
    Checking Pricing
         
    Use With:ZB4B Models
    Color:Chromium Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ011
    • Color Chromium Plated
    • Use With ZB4B Models
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Mounting kit for use with pushbutton models ZB4B with flush mounting bezel head and 30 mm mounting hole.
    • Flush mounting bezel head
    • For 30 mm mounting hole
    • Minimum quantity 10