Chatsworth 15555-719 Sliding Keyboard Tray with Wrist Rest, Aluminum, Flush-Mount, Black, 19 in. | Graybar Store
Chatsworth - Sliding Keyboard Tray with Wrist Rest, Aluminum, Flush-Mount, Black, 19 in. - 15555-719
+ / - Hover over image to Zoom
Other Views

    Sliding Keyboard Tray with Wrist Rest, Aluminum, Flush-Mount, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 15555-719
    SKU: 25022129
    $334.58
    Checking Pricing
         
    Height (Inches):1.75 in.
    Material:Aluminum
    Rack Units:1
    Size:1.75 H x 19 W in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15555-719
    • Color Black
    • Size 1.75 H x 19 W in
    • Type Flush Mounted Sliding Keyboard Tray With Wrist Rest
    • Rack Units 1
    • Height (Inches) 1.75 in.
    • Width 19 in.
    • Material Aluminum
    • Country of Origin US - USA
    Product Overview:
    CPI® Flush Mounted Sliding Keyboard Tray With Wrist Rest, Size: 1.75 H x 19 W in, Black, Aluminum, Rack Units: 1