CommScope Systimax 106622277 Flush Mounted 4-Port Modular Mounting Frame | Graybar Store
CommScope Systimax - Flush Mounted 4-Port Modular Mounting Frame - 106622277
+ / - Hover over image to Zoom
Other Views

    Flush Mounted 4-Port Modular Mounting Frame

    Manufacturer: CommScope Systimax
    Manufacturer #: 106622277
    SKU: 92040887
    $2.97
    Checking Pricing
         
    No. of Ports:4
    Color:Electric Ivory
    Dimensions:1.75 W x 4.10 H x 0.50 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 106622277
    • Color Electric Ivory
    • Dimensions 1.75 W x 4.10 H x 0.50 D in.
    • No. of Ports 4
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M106 Type electric ivory 4-port flush mounted modular mounting frame. Alternative part no. is M106FR4-246.
    • M106 Type Modular Mounting Frame
    • Flush mounted
    • Electric Ivory, 4-port