CommScope Systimax Flush Mounted 4-Port Modular Mounting Frame | Graybar Store
CommScope Systimax - Flush Mounted 4-Port Modular Mounting Frame
+ / - Hover over image to Zoom
Other Views

    Flush Mounted 4-Port Modular Mounting Frame

    Manufacturer: CommScope Systimax
         

    Commscope's M106FR4 Modular Mounting Frames are flush mounted multi-outlet modular mounting frames designed for use with M-Type modular information outlets.

    • M106 Type Modular Mounting Frame
    • Flush mounted
    • 4-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    106688385
    92040885
    4
    Electric Grey
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040885
    No. of Ports
    4
    Color
    Electric Grey
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106622285
    92040886
    4
    Electric White
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040886
    No. of Ports
    4
    Color
    Electric White
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106622277
    92040887
    4
    Electric Ivory
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040887
    No. of Ports
    4
    Color
    Electric Ivory
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106627763
    92040889
    4
    Black
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040889
    No. of Ports
    4
    Color
    Black
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040885 SKU, 92040885 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040886 SKU, 92040886 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040887 SKU, 92040887 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040889 SKU, 92040889 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available