CommScope Systimax Flush Mounted 2-Port Modular Mounting Frame | Graybar Store
CommScope Systimax - Flush Mounted 2-Port Modular Mounting Frame
+ / - Hover over image to Zoom
Other Views

    Flush Mounted 2-Port Modular Mounting Frame

    Manufacturer: CommScope Systimax
         

    Commscope's M106FR2 Modular Mounting Frames are flush mounted multi-outlet modular mounting frames designed for use with M-Type modular information outlets.

    • Flush mounted modular mounting frame
    • Used with the M-Type modular information outlets
    • 2-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    106688393
    92040890
    2
    Electric Grey
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040890
    No. of Ports
    2
    Color
    Electric Grey
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106622251
    92040891
    2
    Electric White
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040891
    No. of Ports
    2
    Color
    Electric White
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106622210
    92040892
    2
    Electric Ivory
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040892
    No. of Ports
    2
    Color
    Electric Ivory
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106628852
    92040894
    2
    Black
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA
    92040894
    No. of Ports
    2
    Color
    Black
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040890 SKU, 92040890 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040891 SKU, 92040891 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040892 SKU, 92040892 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040894 SKU, 92040894 ANALYTICS...
    Dimensions
    1.75 W x 4.10 H x 0.50 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available