Allen Tel AT625B-4 Flush Mount Wall Jacks with Round Insert | Graybar Store
Allen Tel - Flush Mount Wall Jacks with Round Insert - AT625B-4
+ / - Hover over image to Zoom
Other Views

    Flush Mount Wall Jacks with Round Insert

    Manufacturer: Allen Tel
    Manufacturer #: AT625B-4
    SKU: 88008214
    $3.12
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT625B-4
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush Mount Wall Jacks with Round Insert.
    • Consists of an ivory faceplate, AT625F-4 modular jack and AT43B bracket
    • Mounts on AT90 mounting bracket or standard electrical outlet box