Allen Tel AT697B-NK-15 Flush Mount Wall Jack-8-Conductor | Graybar Store
Allen Tel - Flush Mount Wall Jack-8-Conductor - AT697B-NK-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount Wall Jack-8-Conductor

    Manufacturer: Allen Tel
    Manufacturer #: AT697B-NK-15
    SKU: 92048150
    $3.22
    Checking Pricing
         
    No. of Ports:1
    Jack Type:8-Conductor 8-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT697B-NK-15
    • Color White
    • Jack Type 8-Conductor 8-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount 8-conductor 8-position white wall jack.
    • One piece 8-conductor jack and faceplate assembly
    • Mounts on AT90 mounting bracket or standard electrical outlet box