Allen Tel AT1031-F Flush Mount TV Wall Jack | Graybar Store
Allen Tel - Flush Mount TV Wall Jack - AT1031-F
+ / - Hover over image to Zoom
Other Views

    Flush Mount TV Wall Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT1031-F
    SKU: 88308409
    $1.72
    Checking Pricing
         
    No. of Ports:1
    Jack Type:F-Type
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1031-F
    • Color Ivory
    • Jack Type F-Type
    • Mounting Style Flush Mount
    • Type CATV
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount TV ivory wall jack.
    • Contains a single F-type in-line connector for 75 Ohm RG-59U coaxial cable
    • Includes mounting screws
    • Mounts on a standard electrical outlet box