Allen Tel AT218 Flush Mount Telephone Wall Jack-Round | Graybar Store
Allen Tel - Flush Mount Telephone Wall Jack-Round - AT218
+ / - Hover over image to Zoom
Other Views

    Flush Mount Telephone Wall Jack-Round

    Manufacturer: Allen Tel
    Manufacturer #: AT218
    SKU: 88008169
    $2.63
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT218
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush Mount Telephone Wall Jack - Round
    • Round ivory faceplate with integral jack and screw terminals