Valcom V-C806PK Flush Mount Talkback Ceiling Speaker | Graybar Store
Valcom - Flush Mount Talkback Ceiling Speaker - V-C806PK
+ / - Hover over image to Zoom
Other Views

    Flush Mount Talkback Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-C806PK
    SKU: 22103286
    $17.93
    Checking Pricing
         
    Additional Features:1
    Height (Inches):2.5
    Voltage Rating:Ceiling Speaker
    Kit Includes:Ceiling Speaker, Dimensions: 13 Dia x 2.5 H in, White, Volume: 98 dB, Watts: 1 W
    Watts:1
    Color / Finish:1 W
    Packaging:6 per Pack
    Mount Type:13 Dia x 2.5 H in
    Material:22103286
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-C806PK
    • Additional Features 1
    • Color / Finish 1 W
    • Height (Inches) 2.5
    • Kit Includes Ceiling Speaker, Dimensions: 13 Dia x 2.5 H in, White, Volume: 98 dB, Watts: 1 W
    • Mount Type 13 Dia x 2.5 H in
    • Watts 1
    • Material 22103286
    • Packaging 6 per Pack
    • Voltage Rating Ceiling Speaker
    • Country of Origin US - USA
    Product Overview:
    Ceiling Speaker, Dimensions: 13 Dia x 2.5 H in, White, Volume: 98 dB, Watts: 1 W