Allen Tel AT216-4-15 Flush Mount Phone Wall Jack | Graybar Store
Allen Tel - Flush Mount Phone Wall Jack - AT216-4-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount Phone Wall Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT216-4-15
    SKU: 88308438
    $1.69
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT216-4-15
    • Color White
    • Jack Type 4-Conductor 6-Position
    • Mounting Style Flush Mount
    • Type Voice
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount 4-conductor, 6-position white wall jack.
    • Screw type terminal block
    • Mounts on AT90 mounting bracket or on standard electrical outlet box