Allen Tel AT316-6-52 Flush Mount Phone E-Z Outlet | Graybar Store
Allen Tel - Flush Mount Phone E-Z Outlet - AT316-6-52
+ / - Hover over image to Zoom
Other Views

    Flush Mount Phone E-Z Outlet

    Manufacturer: Allen Tel
    Manufacturer #: AT316-6-52
    SKU: 99891953
    $2.92
    Checking Pricing
         
    No. of Ports:1
    Jack Type:6-Conductor 6-Position
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT316-6-52
    • Color Electric Ivory
    • Jack Type 6-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount 6-conductor 6-position electric ivory E-Z outlet. .
    • No need to strip wire
    • Jack can be terminated while remaining in protective bag
    • Time saving installation
    • Inexpensive