Allen Tel AT625F-4 Flush Mount Jack Insert-Round | Graybar Store
Allen Tel - Flush Mount Jack Insert-Round - AT625F-4
+ / - Hover over image to Zoom
Other Views

    Flush Mount Jack Insert-Round

    Manufacturer: Allen Tel
    Manufacturer #: AT625F-4
    SKU: 88008215
    $1.85
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT625F-4
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush Mount Jack Insert - Round.
    • High-impact
    • Can be flush mounted in a panel or a standard outlet box by using the AT43B bracket