Allen Tel AT317-6F-15 Flush Mount IDC/TV E-Z Outlet | Graybar Store
Allen Tel - Flush Mount IDC/TV E-Z Outlet - AT317-6F-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount IDC/TV E-Z Outlet

    Manufacturer: Allen Tel
    Manufacturer #: AT317-6F-15
    SKU: 22125066
    $2.93
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position / F-Type
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT317-6F-15
    • Color White
    • Jack Type 6-Conductor 6-Position / F-Type
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount IDC/TV white E-Z outlet.
    • No need to strip wire
    • Jack can be terminated while remaining in protective bag
    • Time saving installation