Allen Tel AT105AF-15 Flush Mount IDC Telephone Jack | Graybar Store
Allen Tel - Flush Mount IDC Telephone Jack - AT105AF-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount IDC Telephone Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT105AF-15
    SKU: 94000084
    $4.88
    Checking Pricing
         
    No. of Ports:1
    Jack Type:8-Conductor 8-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT105AF-15
    • Color White
    • Jack Type 8-Conductor 8-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount IDC white telephone jack.
    • 8-conductor 8-position jack
    • 110 type insulation displacement connectors
    • Mounts on AT105P faceplate or standard electrical wall plate
    • Fast and easy installation