Allen Tel AT268 Flush Mount Duplex Wall Jacks | Graybar Store
Allen Tel - Flush Mount Duplex Wall Jacks - AT268
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex Wall Jacks

    Manufacturer: Allen Tel
    Manufacturer #: AT268
    SKU: 88008179
    $4.59
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position / 8-Conductor 8-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT268
    • Color Ivory
    • Jack Type 6-Conductor 6-Position / 8-Conductor 8-Position
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush Mount Duplex Wall Jacks
    • Ivory faceplate with two integral jacks
    • One (1) 6-conductor 6-position jack marked "Voice."
    • One (1) 8-conductor 8-position jack marked "Data."
    • Screw type connecting block