Allen Tel AT1029-FF Flush Mount Duplex TV Wall Jack | Graybar Store
Allen Tel - Flush Mount Duplex TV Wall Jack - AT1029-FF
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex TV Wall Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT1029-FF
    SKU: 88308410
    $2.44
    Checking Pricing
         
    No. of Ports:2
    Jack Type:F-Type
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1029-FF
    • Color Ivory
    • Jack Type F-Type
    • No. of Ports 2
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush Mount Duplex TV Wall Jack
    • Two (2) F-type in-line connectors for 75 Ohm coaxial cable
    • Includes mounting screws
    • Mounts on a standard electrical outlet box