Allen Tel AT217SM-4-EI Flush Mount Duplex Phone Wall Jack-Smooth | Graybar Store
Allen Tel - Flush Mount Duplex Phone Wall Jack-Smooth - AT217SM-4-EI
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex Phone Wall Jack-Smooth

    Manufacturer: Allen Tel
    Manufacturer #: AT217SM-4-EI
    SKU: 95031022
    $2.66
    Checking Pricing
         
    No. of Ports:2
    Jack Type:4-Conductor 6-Position
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT217SM-4-EI
    • Color Electric Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount duplex 4-conductor 6-position electric ivory phone wall jack.
    • Smooth faceplate
    • Two integral jack and screw-type terminal blocks
    • Mounts on AT90 mounting bracket or standard electrical outlet box